- 36 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
| Horizontal Roller Length | 13 1/4 in |
| Idler Type | Carrying Idler, Equal Trougher |
| Belt Width | 36 in |
| Trough Angle [Nom] | 35 ° |
| Overall Length | 47.5 in |
| Center Roll Height | 2 in |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Length | 45 in |
| Installed Options | None |
| Overall Width | 9 1/2 in |
| Base To Horizontal Roller Height | 8 1/8 in |
| Overall Height | 15.9375 in |
| Roller Dia. | 4 in |
| Bracket Length | 47 1/2 in |
| Mounting Hole Spacing Length | 45 in |
| Bracket Width | 9 1/2 in |
| Roll Type | Three Rolls, Equal Length |
| Bearing Type | SB, Ball Bearing |
| Mounting Hole Spacing Width | 6 in |
| Roller Span | 36.5 in |
| Bolt Hole Spacing - Width | 7.5 in, 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 13.25 in, 36.5 in |
| Weight | 58.0 LB |

