- Carrying Idler
- 4" Roll Diameter
- Three Rolls, Unequal Length
- Steel Roller
- CEMA Class C - Medium Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Bearing Type | Ball Bearing |
| Roller Material | Steel |
| Trough Angle [Nom] | 20 ° |
| Idler Type | Carrying Idler |
| Installed Options | None |
| Bracket Length | 71 1/2 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bracket Width | 10 7/8 in |
| Overall Height | 10.5625 in |
| Roller Dia. | 4 in |
| Roll Type | Three Rolls, Unequal Length |
| Roller Length | 51.375 in |
| Bolt Hole Spacing - Width | 9 in |
| Belt Width | 60 in |
| Roller Span | 63 1/4 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 8 1/2 in |
| Bolt Hole Spacing - Length | 69 in |
| Weight | 90.0 LB |

