- 48 in Belt Width
- 4 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Inclined Roller Length | 5 7/16 in |
| Roller Length | 51.25 in |
| Mounting Hole Spacing Width | 7 1/2 in |
| Trough Angle [Nom] | 20 ° |
| Idler Type | Unequal Trougher |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Mounting Hole Spacing Length | 57 in |
| Overall Width | 9 1/2 in |
| Overall Height | 10.5625 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Base To Horizontal Roller Height | 8 1/2 in |
| Overall Length | 59.5 in |
| Bearing Type | SB |
| Belt Width | 48 in |
| Bolt Hole Spacing - Length | 57 in |
| Horizontal Roller Length | 39 3/8 in |
| Weight | 75.0 LB |

