- 36 in Belt Width
- 4 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Base To Horizontal Roller Height | 8 1/8 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 36 in |
| Roller Dia. | 4 in |
| Overall Height | 10.125 in |
| Bolt Hole Spacing - Length | 45 in |
| Roller Length | 39.25 in |
| Bolt Hole Spacing - Width | 6 in |
| Mounting Hole Spacing Width | 6 in |
| Idler Type | Unequal Trougher |
| Trough Angle [Nom] | 20 ° |
| Bearing Type | SB |
| Inclined Roller Length | 5 7/16 in |
| Mounting Hole Spacing Length | 45 in |
| Overall Length | 47.5 in |
| Overall Width | 9 1/2 in |
| Horizontal Roller Length | 27 3/8 in |
| Weight | 54.0 LB |

