Precision Pulley & Idler
C4-20TESA-20SB
CEMA C 20° Equal Trougher Self-Aligner Idler
Item #104160865
- 20 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Roller Length | 23.5625 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 29 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Mounting Hole Spacing Length | 29 in |
| Overall Length | 31 in |
| Base To Horizontal Roller Height | 8 1/2 in |
| Mounting Hole Spacing Width | 6 in |
| Roller Dia. | 4 in |
| Horizontal Roller Length | 7 5/8 in |
| Trough Angle [Nom] | 20 ° |
| Idler Type | Equal Trougher Self-Aligner |
| Belt Width | 20 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Width | 11 in |
| Overall Height | 11.25 in |
| Weight | 74.0 LB |
