Skip to content Skip to navigation menu
CEMA C 20° Equal Impact Trougher Idler

C4-20TEI-20SB

CEMA C 20° Equal Impact Trougher Idler
Item #104161388
  • 20 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 20 degrees Trough Angle
  • 22 1/8 in Roller Length
+ Show More + Show Less
CEMA C 20° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 20 degrees Trough Angle
Roller Dia. 4 in
Bearing Type SB
Bolt Hole Spacing - Length 29 in
CEMA Class CEMA Class C - Medium Duty
Bolt Hole Spacing - Width 6 in
Mounting Hole Spacing Length 29 in
Idler Type Equal Impact Trougher
Overall Length 31 in
Overall Width 8 in
Roller Length 22.125 in
Belt Width 20 in
Base To Horizontal Roller Height 8 in
Mounting Hole Spacing Width 6 in
Overall Height 10.5 in
Horizontal Roller Length 6 1/8 in
Trough Angle [Nom] 20 °
Weight 43.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison