- 42 in Belt Width
- 4 in Roller Diameter
- Channel Inset Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Roller Dia. | 4 in |
| Dimension K2 | 2 7/8 In |
| Inclined Roller Length | 18 1/2 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Channel Inset Trougher |
| Overall Height | 8.1875 in |
| Bearing Type | SB |
| Trough Angle [Nom] | 20 ° |
| Belt Width | 42 in |
| Overall Width | 8 1/2 in |
| Base To Horizontal Roller Height | 4 3/16 in |
| Roller Length | 41.75 in |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Overall Length | 47.625 in |
| Horizontal Roller Length | 18 1/2 in |
| Weight | 59.0 LB |

