- 30 in Belt Width
- 4 in Roller Diameter
- Channel Inset Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Bracket Width | 8 1/8 in |
| Roller Span | 30 in |
| Belt Width | 30 in |
| Base To Horizontal Roller Height | 4 3/16 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Center Roll Height | 5.1875 in |
| Bolt Hole Spacing - Length | 35 5/8 in |
| Idler Type | Carrying Idler (Channel Inset), Channel Inset Trougher |
| Roller Length | 10.5 in, 30 in |
| Roller Dia. | 4 in |
| Overall Length | 35.625 in |
| Installed Options | None |
| Trough Angle [Nom] | 20 ° |
| Roller Material | Steel |
| Bracket Length | 35 5/8 in |
| Bearing Type | SB, Ball Bearing |
| Roll Type | Three Rolls, Unequal Length |
| Dimension K2 | 2 7/8 In |
| Inclined Roller Length | 10 1/2 in |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Width | 2.25 in |
| Overall Height | 7.5625 in |
| Horizontal Roller Length | 10 1/2 in |
| Overall Width | 8 1/2 in |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Weight | 47.0 LB |

