- 5 in Roller Diameter
- 30 in Belt Width
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Dia. | 5 in |
| Idler Type | 35° Uneual Impact Trougher, Equal Trougher Impact |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Factory Sealed |
| Roller Material | Rubber |
| Belt Width | 30 in, 42 in, 48 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Abrasive Belt Width | 30 in |
| Weight | 12.24 LB |

