- 5 in Roller Diameter
- 18 in Belt Width
- Steel Material
| Abrasive Belt Width | 18 in |
| Roller Dia. | 5 in |
| Roller Length | 6.75 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Material | Steel |
| Roller Type | Equal Trough Roll |
| Material | Steel |
| Lubrication | Factory Sealed |
| Belt Width | 18 in |
| Idler Type | Troughing Idler |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Weight | 5.72 LB |

