Precision Pulley & Idler
B5-RRDSA-16SB-1
CEMA B Return Rubber Disc Self-Aligner Idler
Item #104432228
- 16 in Belt Width
- 5 in Roller Diameter
- Return Rubber Disc Self-Aligner Idler Type
- CEMA Class B - Light Duty CEMA Class
- 18 1/4 in Roller Length
| Overall Width | 11 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 4 in |
| Idler Type | Return Rubber Disc Self-Aligner |
| Overall Length | 27 in |
| Mounting Hole Spacing Width | 4 in |
| Bolt Hole Spacing - Length | 25 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Roller Length | 18.25 in |
| Mounting Hole Spacing Length | 25 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| CEMA Class | CEMA Class B - Light Duty |
| Bearing Type | SB |
| Belt Width | 16 in |
| Weight | 89.0 LB |
