- 30 in Belt Width
- 5 in Roller Diameter
- Return Rubber Disc Idler Type
- CEMA Class B - Light Duty CEMA Class
- 32 1/4 in Roller Length
| Roller Dia. | 5 in |
| Base to Center Height of Shaft | 1.5 in |
| Overall Width | 6 in |
| Idler Type | Return Rubber Disc |
| Roller Disc Width | 5 In |
| Belt Width | 30 in |
| Mounting Hole Spacing Length | 39 in |
| Roller Length | 32.25 in |
| Mounting Hole Spacing Width | 4 in |
| Bolt Hole Spacing - Length | 39 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Hole Spacing - Width | 4 in |
| Bearing Type | SB |
| Overall Length | 41 in |
| Weight | 33.0 LB |

