- 5 in Roller Diameter
- 48 in Belt Width
| Lubrication | Factory Sealed |
| Roller Type | Rubber Disc Return Roll |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Abrasive Belt Width | 48 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 5 in |
| Roller Material | Rubber |
| Belt Width | 48 in |
| Weight | 39.99 LB |

