- 5 in Roller Diameter
- 48 in Belt Width
- Steel Material
| Abrasive Belt Width | 48 in |
| Roller Type | Flat Carrying Roll |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 5 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 48 in |
| Weight | 32.26 LB |
| Abrasive Belt Width | 48 in |
| Roller Type | Flat Carrying Roll |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 5 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 48 in |
| Weight | 32.26 LB |