- 5 in Roller Diameter
- 42 in Belt Width
- Steel Material
| Belt Width | 42 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Type | Flat Carrying Roll |
| Material | Steel |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Abrasive Belt Width | 42 in |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Weight | 28.68 LB |

