- 5 in Roller Diameter
- 20 in Belt Width
- Steel Material
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Lubrication | Factory Sealed |
| Material | Steel |
| Roller Type | Flat Carrying Roll |
| Roller Material | Steel |
| Abrasive Belt Width | 20 in |
| Belt Width | 20 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 15.54 LB |

