- 5 in Roller Diameter
- 14 in Belt Width
- Steel Material
| Roller Dia. | 5 in |
| Belt Width | 14 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Flat Carrying Roll |
| CEMA Class | CEMA Class B - Light Duty |
| Material | Steel |
| Abrasive Belt Width | 14 in |
| Weight | 11.96 LB |
| Roller Dia. | 5 in |
| Belt Width | 14 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Flat Carrying Roll |
| CEMA Class | CEMA Class B - Light Duty |
| Material | Steel |
| Abrasive Belt Width | 14 in |
| Weight | 11.96 LB |