- 5 in Roller Diameter
- 24 in Belt Width
- Steel Material
| Material | Steel |
| Roller Type | Channel Inset Troughing Wing Roll |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 24 in |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 6.23 LB |
| Material | Steel |
| Roller Type | Channel Inset Troughing Wing Roll |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 24 in |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 6.23 LB |