Precision Pulley & Idler
B5-CITI-36SB
CEMA B Rubber Disc Channel Inset Impact Trough Roll
Item #101433019
- 5 in Roller Diameter
- 36 in Belt Width
| Belt Width | 36 in |
| CEMA Class | CEMA Class B - Light Duty |
| Abrasive Belt Width | 36 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| Roller Dia. | 5 in |
| Weight | 15.0 LB |
