Precision Pulley & Idler
B5-CITI-30SB
CEMA B Rubber Disc Channel Inset Impact Trough Roll
Item #104161384
- 5 in Roller Diameter
- 30 in Belt Width
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 30 in |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| Roller Dia. | 5 in |
| Belt Width | 30 in |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 12.0 LB |
