Precision Pulley & Idler
B5-CIRRD-42SB
CEMA B Channel Inset Return Rubber Disc Idler
Item #104163394
- 42 in Belt Width
- 5 in Roller Diameter
- Channel Inset Return Rubber Disc Idler Type
- CEMA Class B - Light Duty CEMA Class
- 43 3/8 in Roller Length
| Roller Dia. | 5 in |
| Overall Length | 52 in |
| Mounting Hole Spacing Width | 4 in |
| Bearing Type | SB |
| Overall Width | 6 in |
| Mounting Type | Standard |
| Belt Width | 42 in |
| Mounting Hole Spacing Length | 50 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Length | 43.375 in |
| Bolt Hole Spacing - Width | 4 in |
| Base to Center Height of Shaft | 2 in |
| Idler Type | Channel Inset Return Rubber Disc |
| Bolt Hole Spacing - Length | 50 in |
| Roller Disc Width | 5 In |
| Weight | 41.0 LB |
