- 30 in Belt Width
- 5 in Roller Diameter
- Channel Inset Return Idler Type
- CEMA Class B - Light Duty CEMA Class
- 32 1/2 in Roller Length
| Trough Angle [Nom] | 0 ° |
| Roller Dia. | 5 in |
| Center Roll Height | 2 1/2 in |
| Installed Options | None |
| Belt Width | 30 in |
| Roller Material | Steel |
| Bracket Width | N/A |
| Overall Height | 5 in |
| Mounting Hole Spacing Width | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Mounting Type | Standard |
| Roller Length | 32.5 in |
| Bolt Hole Spacing - Width | 5 in, 4 in |
| Base to Center Height of Shaft | 2 in |
| Roller Span | 32 1/2 in |
| Lubrication | Factory Sealed |
| Overall Width | 6 in |
| Bolt Hole Spacing - Length | 38 in |
| Bracket Length | 40 in |
| Idler Type | Return Idler (Channel Inset), Channel Inset Return |
| Bearing Type | SB, Ball Bearing |
| Mounting Hole Spacing Length | 38 in |
| Roll Type | Single Roll, Round |
| Overall Length | 40 in |
| Weight | 27.0 LB |

