- 42 in Belt Width
- 5 in Roller Diameter
- Channel Inset Flat Impact Idler Type
- CEMA Class B - Light Duty CEMA Class
- 42 3/8 in Roller Length
| Belt Width | 42 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Overall Length | 52 in |
| Mounting Hole Spacing Length | 50 in |
| Bearing Type | SB |
| Roller Dia. | 5 in |
| Overall Width | 6 in |
| Roller Length | 42.375 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Hole Spacing - Length | 50 in |
| Idler Type | Channel Inset Flat Impact |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Spacing Width | 4 in |
| Weight | 55.0 LB |

