- 20 in Belt Width
- 5 in Roller Diameter
- Channel Inset Flat Impact Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 3/8 in Roller Length
| Roller Length | 20.375 in |
| Roller Dia. | 5 in |
| Idler Type | Channel Inset Flat Impact |
| Overall Length | 30 in |
| CEMA Class | CEMA Class B - Light Duty |
| Mounting Hole Spacing Length | 28 in |
| Bolt Hole Spacing - Length | 28 in |
| Bearing Type | SB |
| Overall Width | 6 in |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Spacing Width | 4 in |
| Belt Width | 20 in |
| Base to Center Height of Shaft | 1.5 in |
| Weight | 31.0 LB |

