- 5 in Roller Diameter
- 20 in Belt Width
- Steel Material
| Material | Steel |
| CEMA Class | CEMA Class B - Light Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 5 in |
| Roller Type | Channel Inset Flat, Return Roll |
| Belt Width | 20 in |
| Abrasive Belt Width | 20 in |
| Weight | 14.9 LB |

