- 16 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 45 degrees Trough Angle
| CEMA Class | CEMA Class B - Light Duty |
| Belt Width | 16 in |
| Horizontal Roller Length | 6 3/4 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| Roller Dia. | 5 in |
| Bearing Type | SB |
| Roller Length | 14.6875 in |
| Overall Width | 8 in |
| Mounting Hole Spacing Length | 25 in |
| Overall Length | 27 in |
| Mounting Hole Spacing Width | 6 in |
| Overall Height | 11.5 in |
| Idler Type | Equal Trougher |
| Bolt Hole Spacing - Width | 6 in |
| Bolt Hole Spacing - Length | 25 in |
| Trough Angle [Nom] | 45 ° |
| Weight | 31.0 LB |

