- 30 in Belt Width
- 5 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Belt Width | 30 in |
| Idler Type | Unequal Trougher |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Width | 6 in |
| Overall Length | 41 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| Horizontal Roller Length | 13 5/16 in |
| Inclined Roller Length | 6 13/16 in |
| Overall Width | 8 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 39 in |
| Overall Height | 12 in |
| Roller Length | 28.9375 in |
| CEMA Class | CEMA Class B - Light Duty |
| Mounting Hole Spacing Width | 6 in |
| Mounting Hole Spacing Length | 39 in |
| Bearing Type | SB |
| Weight | 63.0 LB |

