Precision Pulley & Idler
B5-35TESA-16SB
CEMA B 35° Equal Trougher Self-Aligner Idler
Item #104177343
- 16 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Bolt Hole Spacing - Width | 6 in |
| Trough Angle [Nom] | 35 ° |
| Overall Height | 11.1875 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Bolt Hole Spacing - Length | 25 in |
| Overall Length | 27 in |
| Horizontal Roller Length | 6 3/4 in |
| Mounting Hole Spacing Width | 6 in |
| Roller Dia. | 5 in |
| Mounting Hole Spacing Length | 25 in |
| Belt Width | 16 in |
| CEMA Class | CEMA Class B - Light Duty |
| Base To Horizontal Roller Height | 8 in |
| Idler Type | Equal Trougher Self-Aligner |
| Overall Width | 11 in |
| Bearing Type | SB |
| Roller Length | 16.25 in |
| Weight | 57.0 LB |
