- 48 in Belt Width
- 5 in Roller Diameter
- Channel Inset Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Frame Top Width | 7 1/4 in |
| Bearing Type | SB |
| Overall Width | 8 1/8 in |
| Overall Height | 11.0625 in |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| CEMA Class | CEMA Class B - Light Duty |
| Belt Width | 48 in |
| Overall Length | 53.625 in |
| Roller Dia. | 5 in |
| Roller Length | 43.9375 in |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Width | 2.25 in |
| Dimension K2 | 8 In |
| Idler Type | Channel Inset Trougher |
| Mounting Hole Spacing Width | 2 1/4 in |
| Base To Horizontal Roller Height | 4 1/2 in |
| Inclined Roller Length | 11 1/2 in |
| Horizontal Roller Length | 24 1/2 in |
| Weight | 58.0 LB |

