- 20 in Belt Width
- 5 in Roller Diameter
- Channel Inset Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Belt Width | 20 in |
| Base To Horizontal Roller Height | 3 7/8 in |
| Frame Top Width | 7 1/4 in |
| Bearing Type | SB |
| Mounting Hole Spacing Height | 1 5/8 in |
| Overall Width | 8 1/8 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Length | 17.75 in |
| Mounting Hole Spacing Width | 2 1/4 in |
| Idler Type | Channel Inset Trougher |
| Horizontal Roller Length | 7 1/8 in |
| Roller Dia. | 5 in |
| Inclined Roller Length | 6 1/8 in |
| Trough Angle [Nom] | 35 ° |
| Overall Height | 7.375 in |
| Overall Length | 25.625 in |
| Bolt Hole Spacing - Width | 2.25 in |
| Weight | 31.0 LB |

