- 24 in Belt Width
- 5 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 degrees Trough Angle
| Mounting Hole Spacing Width | 6 in |
| Overall Width | 8 in |
| Idler Type | Unequal Trougher |
| Horizontal Roller Length | 15 7/16 in |
| Belt Width | 24 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 33 in |
| Overall Length | 35 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| Trough Angle [Nom] | 20 ° |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Height | 9.4375 in |
| Mounting Hole Spacing Length | 33 in |
| Roller Length | 26.5625 in |
| Inclined Roller Length | 5 7/16 in |
| Weight | 37.0 LB |

