Precision Pulley & Idler
B5-20TESA-24SB
CEMA B 20° Equal Trougher Self-Aligner Idler
Item #102195679
- 24 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 degrees Trough Angle
| Base To Horizontal Roller Height | 8 in |
| Idler Type | Equal Trougher Self-Aligner |
| Bolt Hole Spacing - Width | 6 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Belt Width | 24 in |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Hole Spacing - Length | 33 in |
| Mounting Hole Spacing Width | 6 in |
| Overall Width | 11 in |
| Mounting Hole Spacing Length | 33 in |
| Bearing Type | SB |
| Overall Length | 35 in |
| Roller Length | 26.6875 in |
| Horizontal Roller Length | 8 15/16 in |
| Roller Dia. | 5 in |
| Overall Height | 11.1875 in |
| Weight | 70.0 LB |
