- 4 in Roller Diameter
- 20 in Belt Width
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 4 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Abrasive Belt Width | 20 in |
| Belt Width | 20 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 7.06 LB |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 4 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Abrasive Belt Width | 20 in |
| Belt Width | 20 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 7.06 LB |