- 4 in Roller Diameter
- 20 in Belt Width
- Steel Material
| Belt Width | 20 in |
| Material | Steel |
| Idler Type | Troughing Idler |
| Abrasive Belt Width | 20 in |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Factory Sealed |
| Roller Type | Equal Trough Roll |
| Roller Length | 7.625 in |
| Roller Material | Steel |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Weight | 5.03 LB |

