- 14 in Belt Width
- 4 in Roller Diameter
- Return Self-Aligner Idler Type
- CEMA Class B - Light Duty CEMA Class
- 17 3/8 in Roller Length
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Belt Width | 14 in |
| Bolt Hole Spacing - Length | 23 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Bearing Type | SB |
| Bolt Hole Spacing - Width | 4 in |
| Idler Type | Return Self-Aligner |
| Overall Length | 25 in |
| Mounting Hole Spacing Length | 23 in |
| Overall Width | 11 in |
| Mounting Hole Spacing Width | 4 in |
| Base to Center Height of Shaft | 4.5 in |
| Roller Length | 17.375 in |
| Weight | 60.0 LB |

