Precision Pulley & Idler
B4-RRDSA-30SB-1
CEMA B Return Rubber Disc Self-Aligner Idler
Item #104432036
- 30 in Belt Width
- 4 in Roller Diameter
- Return Rubber Disc Self-Aligner Idler Type
- CEMA Class B - Light Duty CEMA Class
- 32 1/4 in Roller Length
| Belt Width | 30 in |
| Roller Length | 32.25 in |
| Roller Dia. | 4 in |
| Base to Center Height of Shaft | 1.5 in |
| Overall Length | 41 in |
| Bearing Type | SB |
| Mounting Hole Spacing Width | 4 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Overall Width | 11 in |
| Idler Type | Return Rubber Disc Self-Aligner |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Spacing Length | 39 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Hole Spacing - Length | 39 in |
| Weight | 105.0 LB |
