Precision Pulley & Idler
B4-RRDSA-18SB-1
CEMA B Return Rubber Disc Self-Aligner Idler
Item #104430884
- 18 in Belt Width
- 4 in Roller Diameter
- Return Rubber Disc Self-Aligner Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 1/4 in Roller Length
| Base to Center Height of Shaft | 1.5 in |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Width | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Mounting Hole Spacing Width | 4 in |
| Idler Type | Return Rubber Disc Self-Aligner |
| Bearing Type | SB |
| Mounting Hole Spacing Length | 27 in |
| Roller Length | 20.25 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Belt Width | 18 in |
| Overall Length | 29 in |
| Overall Width | 11 in |
| Bolt Hole Spacing - Length | 27 in |
| Weight | 88.0 LB |
