Skip to content Skip to navigation menu
CEMA B Return Rubber Disc Idler

B4-RRD-36SB-1

CEMA B Return Rubber Disc Idler
Item #104196347
  • 36 in Belt Width
  • 4 in Roller Diameter
  • Return Rubber Disc Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 38 1/4 in Roller Length
CEMA B Return Rubber Disc Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 in Belt Width
  • 4 in Roller Diameter
  • Return Rubber Disc Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 38 1/4 in Roller Length
Base to Center Height of Shaft 1.5 in
Mounting Hole Spacing Width 4 in
Roller Length 38.25 in
Overall Width 6 in
Roller Dia. 4 in
Roller Disc Width 5 In
Bearing Type SB
Mounting Hole Spacing Length 45 in
Idler Type Return Rubber Disc
Bolt Hole Spacing - Width 4 in
CEMA Class CEMA Class B - Light Duty
Bolt Hole Spacing - Length 45 in
Overall Length 47 in
Belt Width 36 in
Weight 33.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison