- 4 in Roller Diameter
- 48 in Belt Width
| Abrasive Belt Width | 48 in |
| Roller Dia. | 4 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 48 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Type | Rubber Disc Return Roll |
| Weight | 35.19 LB |
| Abrasive Belt Width | 48 in |
| Roller Dia. | 4 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 48 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Type | Rubber Disc Return Roll |
| Weight | 35.19 LB |