- 4 in Roller Diameter
- 20 in Belt Width
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Return Roll |
| Roller Dia. | 4 in |
| Belt Width | 20 in |
| Abrasive Belt Width | 20 in |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 18.18 LB |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Return Roll |
| Roller Dia. | 4 in |
| Belt Width | 20 in |
| Abrasive Belt Width | 20 in |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 18.18 LB |