Skip to content Skip to navigation menu
CEMA B Flat Carrier Self-Aligner Idler

B4-FSA-16SB

CEMA B Flat Carrier Self-Aligner Idler
Item #104174396
  • 16 in Belt Width
  • 4 in Roller Diameter
  • Flat Carrier Self-Aligner Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 19 3/8 in Roller Length
CEMA B Flat Carrier Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Belt Width
  • 4 in Roller Diameter
  • Flat Carrier Self-Aligner Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 19 3/8 in Roller Length
Overall Height 12.2 in
Roller Length 19.375 in
CEMA Class CEMA Class B - Light Duty
Bolt Hole Spacing - Width 6 in
Bolt Hole Spacing - Length 25 in
Mounting Hole Spacing Length 25 in
Bearing Type SB
Mounting Hole Spacing Width 6 in
Overall Width 11 in
Material Steel
Belt Width 16 in
Idler Type Flat Carrier Self-Aligner
Base to Center Height of Shaft 7 3/8 in
Distance From Roller Axis To Aligner Axis 13.41 In
Roller Dia. 4 in
Overall Length 27 in
Weight 49.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison