- 30 in Belt Width
- 4 in Roller Diameter
- Flat Carrier Rubber Disc Idler Type
- CEMA Class B - Light Duty CEMA Class
- 31 1/4 in Roller Length
| Overall Width | 6 in |
| CEMA Class | CEMA Class B - Light Duty |
| Overall Length | 41 in |
| Mounting Hole Spacing Length | 39 in |
| Base to Center Height of Shaft | 1.5 in |
| Bolt Hole Spacing - Length | 39 in |
| Idler Type | Flat Carrier Rubber Disc |
| Mounting Hole Spacing Width | 4 in |
| Belt Width | 30 in |
| Bearing Type | SB |
| Roller Length | 31.25 in |
| Bolt Hole Spacing - Width | 4 in |
| Roller Dia. | 4 in |
| Weight | 33.0 LB |

