- 4 in Roller Diameter
- 16 in Belt Width
| Roller Type | Rubber Disc Flat Carrying Roll |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 16 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 4 in |
| Abrasive Belt Width | 16 in |
| Weight | 18.04 LB |
| Roller Type | Rubber Disc Flat Carrying Roll |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 16 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 4 in |
| Abrasive Belt Width | 16 in |
| Weight | 18.04 LB |