- 48 in Belt Width
- 4 in Roller Diameter
- Flat Carrier Idler Type
- CEMA Class B - Light Duty CEMA Class
- 51 3/8 in Roller Length
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Roller Length | 51.375 in |
| Bracket Length | 59 in |
| Center Roll Height | 6 1/2 in |
| Bolt Hole Spacing - Width | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Base to Center Height of Shaft | 4 1/2 in |
| Overall Width | 6 in |
| Belt Width | 48 in |
| Mounting Hole Spacing Length | 57 in |
| Roller Span | 51 3/8 in |
| Trough Angle [Nom] | 0 ° |
| Roller Material | Steel |
| Roller Dia. | 4 in |
| Mounting Hole Spacing Width | 4 in |
| Roll Type | Single Roll, Round |
| Lubrication | Factory Sealed |
| Overall Length | 59 in |
| Bracket Width | 6 in |
| Idler Type | Carrying Idler, Flat Carrier |
| Installed Options | None |
| Bolt Hole Spacing - Length | 57 in |
| Bearing Type | SB, Ball Bearing |
| Overall Height | 6.5 in |
| Weight | 34.0 LB |

