- 24 in Belt Width
- 4 in Roller Diameter
- Flat Carrier Idler Type
- CEMA Class B - Light Duty CEMA Class
- 27 3/8 in Roller Length
| Overall Length | 35 in |
| Overall Width | 6 in |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Spacing Width | 4 in |
| Belt Width | 24 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Bearing Type | SB |
| Idler Type | Flat Carrier |
| Roller Length | 27.375 in |
| Mounting Hole Spacing Length | 33 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Length | 33 in |
| Weight | 22.0 LB |

