- 4 in Roller Diameter
- 14 in Belt Width
- Steel Material
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Channel Inset Troughing Wing Roll |
| Belt Width | 14 in |
| Material | Steel |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 4 in |
| Abrasive Belt Width | 14 in |
| Weight | 3.32 LB |

