Precision Pulley & Idler
B4-CITI-18SB
CEMA B Rubber Disc Channel Inset Impact Trough Roll
Item #104100218
- 4 in Roller Diameter
- 18 in Belt Width
| CEMA Class | CEMA Class B - Light Duty |
| Belt Width | 18 in |
| Roller Dia. | 4 in |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| Bearing Type | Sealed Ball Bearing |
| Weight | 5.0 LB |
