- 16 in Belt Width
- 4 in Roller Diameter
- Channel Inset Return Idler Type
- CEMA Class B - Light Duty CEMA Class
- 18 1/2 in Roller Length
| Mounting Hole Spacing Width | 4 in |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Type | Web |
| Overall Length | 21.625 in |
| Idler Type | Channel Inset Return |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Length | 18.5 in |
| Roller Dia. | 4 in |
| Overall Width | 6 in |
| Belt Width | 16 in |
| Bearing Type | SB |
| Base to Center Height of Shaft | 5 1/2 in |
| Weight | 17.0 LB |

