Precision Pulley & Idler
B4-CIRRDW-36SB
CEMA B Channel Inset Return Rubber Disc Idler
Item #104101333
- 36 in Belt Width
- 4 in Roller Diameter
- Channel Inset Return Rubber Disc Idler Type
- CEMA Class B - Light Duty CEMA Class
- 37 3/8 in Roller Length
| Belt Width | 36 in |
| Roller Disc Width | 5 In |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Type | Web |
| Overall Length | 41.625 in |
| Idler Type | Channel Inset Return Rubber Disc |
| Base to Center Height of Shaft | 5.5 in |
| Roller Length | 37.375 in |
| Overall Width | 4 in |
| Mounting Hole Spacing Width | 4 in |
| Bearing Type | SB |
| Weight | 31.0 LB |
