Precision Pulley & Idler
B4-CIRRDW-16SB
CEMA B Channel Inset Return Rubber Disc Idler
Item #104101332
- 16 in Belt Width
- 4 in Roller Diameter
- Channel Inset Return Rubber Disc Idler Type
- CEMA Class B - Light Duty CEMA Class
- 17 3/8 in Roller Length
| Roller Dia. | 4 in |
| Overall Width | 4 in |
| Belt Width | 16 in |
| Bearing Type | SB |
| Base to Center Height of Shaft | 5.5 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Length | 17.375 in |
| Bolt Hole Spacing - Width | 4 in |
| Idler Type | Channel Inset Return Rubber Disc |
| Roller Disc Width | 5 In |
| Overall Length | 21.625 in |
| Mounting Hole Spacing Width | 4 in |
| Mounting Type | Web |
| Weight | 19.0 LB |
